Shop All Mobile Work Tables
Jamco
Mobile Table, 1400 lb., 37 in. L, 31 in. W
Mfr # LB336P500GP
Zoro # G2252157
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$406.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 30 in
- Overall Length 37"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # LB336P500GP
- Zoro # G2252157
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Width | 36 in |
Height | 30 in |
Overall Length | 37" |
Caster Width | 1 1/4 in |
Overall Height | 30 in |
Overall Depth | 30 in |
Overall Width | 30 in |
Caster Dia. | 5 in |
Caster Size | 5" x 1-1/4" |
Depth | 30 in |
Overall Fixed Height | 30 in |
Work Surface Depth | 36 in |
Height Adjustability | Fixed Height |
Wheel Diameter | 5 in |
Work Surface Width | 30 in |
Overall Height Range | 30 in |
Overall WxD | 30 in x 30 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 12 ft H, 123 in W, 42 in D (AG42144M550120A)
- ENPAC Yellow Tote with Lid 33" H (1525-YE)
- 80/20 Steel Floor Brkt 15, 40 / 45 Series (14010)
- ECONOCO Linea Collection Add-On Hang Bar for und (LNWUSHLFAH)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LV336P500GP)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- DURHAM MFG Mbl Machine Table, 18x24x18,2000 lb. (MTM182418-2K195)
- AMGOOD 24x60 Rolling Prep Table with Stainless Steel Top (AMG WT-2460-WHEELS)
- AMGOOD 30x96 Rolling Prep Table with Stainless Steel Top (AMG WT-3096-WHEELS)
- Jamco Mobile Work Tables