Shop All Mobile Work Tables
Jamco
Mobile Table, 1200 lb., 73 in. L, 31 in. W
Mfr # LA372Z800GP
Zoro # G9953526
product price: $719.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$719.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Material Welded Steel
- Gauge 12 ga
- Overall Height 34 in
- Caster Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # LA372Z800GP
- Zoro # G9953526
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 34 in |
Caster Dia. | 8 in |
Height | 34 in |
Depth | 30 in |
Caster Size | 8" x 3" |
Width | 72 in |
Overall Width | 72 in |
Overall Length | 73" |
Height Adjustability | Fixed Height |
Overall WxD | 72 in x 30 in |
Overall Depth | 30 in |
Work Surface Width | 72 in |
Overall Height Range | 34 in |
Wheel Diameter | 8 in |
Work Surface Depth | 30 in |
Overall Fixed Height | 34 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving Standard, Steel (1WDR7)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- DECADE PRODUCTS White Plastic Bulk Container Lid (M48L-110)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 10-7/8 in L, Red, 8 PK (K-QUS230RD-8)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LV336P500GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LB336P500GP)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- DURAMAX 46 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top (68023)
- LITTLE GIANT Mobile Table, 2 Shelf, 1000 lb., 18x32 (IP-1832-2BRK)
- Jamco Mobile Work Tables