Shop All Mobile Work Tables
Jamco
Mobile Table, 1200 lb., 61 in. L, 31 in. W
Mfr # YB360U500
Zoro # G9829495
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,153.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Material Welded Stainless Steel
- Gauge 16 ga
- Overall Height 30 in
- Caster Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # YB360U500
- Zoro # G9829495
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 30 in |
Caster Dia. | 5 in |
Caster Width | 1 1/4 in |
Height | 30 in |
Overall Length | 61" |
Overall Width | 60 in |
Caster Size | 5" x 1-1/4" |
Depth | 30 in |
Width | 60 in |
Overall Fixed Height | 30 in |
Wheel Diameter | 5 in |
Height Adjustability | Fixed Height |
Work Surface Width | 60 in |
Overall WxD | 60 in x 30 in |
Work Surface Depth | 30 in |
Overall Height Range | 30 in |
Overall Depth | 30 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features 1 1/2 in Stainless Corner Angles, Caster Rigs are Available in Steel or Stainless, Clearance Between Shelves is 20 in, Flush Shelves, Stainless Caster Mounts with Twin Caster Hole Pattern in to Mount Various Caster Sizes, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCG5)
- COPE PLASTICS Black Wall Guard 6 x 97, Levant Finish (HDPEBLK 0.375UTILX6X97FAB)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Black (2KPL9)
- SCULLY 03121 40" Golden Gallon Gauge (03121)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LB336P500GP)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LV336P500GP)
- LITTLE GIANT Mobile Table, Butcher Block, 36" x 72", 3000 lbs. Cap, Wheel Brakes (IPJ36726PYBK)
- LITTLE GIANT Mobile Table, 1200 lb., 60" L x 30" W (IP-3060-2BRK)
- Jamco Mobile Work Tables