Jamco

Mobile Table, 1200 lb., 49 in. L, 31 in. W


product price: $562.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Load Capacity 1,200 lb
  • Material Welded Steel
  • Gauge 12 ga
  • Overall Height 34 in
  • Caster Dia. 8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 34 in
Caster Dia. 8 in
Overall Length 49"
Overall Width 48 in
Depth 30 in
Height 34 in
Caster Size 8" x 3"
Width 48 in
Overall WxD 48 in x 30 in
Work Surface Width 30 in
Overall Depth 30 in
Wheel Diameter 8 in
Height Adjustability Fixed Height
Work Surface Depth 48 in
Overall Fixed Height 34 in
Overall Height Range 34 in

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.