Shop All Mobile Work Tables
Jamco
Mobile Table, 1200 lb., 49 in. L, 25 in. W
Mfr # YB248U500
Zoro # G9809484
product price: $738.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$738.99
Free 30-Day Returns
Key Features
- Load Capacity 1,200 lb
- Material Welded Stainless Steel
- Gauge 16 ga
- Overall Height 30 in
- Caster Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # YB248U500
- Zoro # G9809484
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Overall Height | 30 in |
Caster Dia. | 5 in |
Caster Width | 1 1/4 in |
Width | 48 in |
Height | 30 in |
Caster Size | 5" x 1-1/4" |
Overall Length | 49" |
Overall Width | 48 in |
Depth | 25 in |
Overall WxD | 48 in x 25 in |
Work Surface Width | 48 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 30 in |
Work Surface Depth | 25 in |
Wheel Diameter | 5 in |
Overall Depth | 25 in |
Overall Height Range | 30 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features 1 1/2 in Stainless Corner Angles, Caster Rigs are Available in Steel or Stainless, Clearance Between Shelves is 20 in, Flush Shelves, Stainless Caster Mounts with Twin Caster Hole Pattern in to Mount Various Caster Sizes, Frame Material Stainless Steel, Frame Material Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-1795)
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCG5)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 20 gal, Unlined, Blue (THP20)
- FATH Cube Connector, 40 Series (093WW405N08)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LB336P500GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LV336P500GP)
- AMGOOD 18x84 Rolling Prep Table with Stainless Steel Top (AMG WT-1884-WHEELS)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-3672-2-95)
- Jamco Mobile Work Tables