Shop All Mobile Work Tables
Jamco
Mobile Table, 1200 lb., 37 in. L, 25 in. W
Mfr # LA236Z800GP
Zoro # G2252209
product price: $436.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$436.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 34 in
- Overall Length 37"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # LA236Z800GP
- Zoro # G2252209
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Width | 36 in |
Height | 34 in |
Overall Length | 37" |
Overall Height | 34 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Dia. | 8 in |
Caster Size | 8" x 3" |
Depth | 24 in |
Overall Height Range | 34 in |
Overall WxD | 36 in x 24 in |
Overall Fixed Height | 34 in |
Height Adjustability | Fixed Height |
Work Surface Width | 36 in |
Work Surface Depth | 24 in |
Wheel Diameter | 8 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features 12 Gauge Caster Mounts, Clearance Between Shelves is 20 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M6 X 1.0 Standard T-Nut Bright 25 S (25-1964)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 11 5/8 in L, Clear (QSB209CL)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LV336P500GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 31 in. W (LB336P500GP)
- JAMCO Mobile Table, 1400 lb., 49 in. L, 37 in. W (LC448P500GP)
- LITTLE GIANT Mobile Tables, 2-Shelf, 1000 lb., 24 x 48" (IP-2448-2)
- DURHAM MFG Mbl Mach Table, 36x48x36,3000 lb, 2 Shlf (MTM364836-3K295)
- Jamco Mobile Work Tables