Shop All Mobile Workbenches & Workstations
Jamco
Mobile Service Bench, 1200 lb., 25 In.L
Mfr # YR236U500
Zoro # G9949222
product price: $1,540.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,540.99
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Load Capacity 1,200 lb
- Number of Drawers 2
- No. of Drawers 2
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # YR236U500
- Zoro # G9949222
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 36 in |
Overall Height | 35 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Dia. | 5" |
Drawer Height | 4 3/16 in |
Shelf Width | 24 in |
Drawer Width | 16 in |
Shelf Length | 36 in |
Drawer Depth | 16 in |
Work Surface Height | 35 in |
Overall LxWxH | 36 in x 24 in x 35 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 36 in x 24 in |
Work Surface Width | 36 in |
Overall Fixed Height | 35 in |
Work Surface Depth | 24 in |
Overall WxD | 36 in x 24 in |
Wheel Diameter | 5 in |
Height Adjustability | Fixed Height |
Overall Height Range | 35 in |
Description
Corrosion-Resistant Stainless Steel Mobile Workstation, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Color Silver, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes (2) Keys, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Drawers 2, Overall Depth 24 in, Overall Fixed Height 35 in, Overall Width 36 in, Portability Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Stockport Steel Bracket, Stainless Steel 2"W x 8"D x 8"H (BKTM02X08X08STSS)
- EASY LINER Shelf Liner 12"x10 ft., Black (SELECT EASY LINER)
- DURHAM MFG Cabinet, Heavy Duty, 14 Gauge, 18"x36"x78" (2702-4S-95)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Putty (TA4R462472-07)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- DURHAM MFG Cabinet, Mobile Bench, 60" (3402-95)
- CRESCENT JOBOX Rolling Work Bench - 2 Drawers, 2 Shelves, 4" Casters (675990)
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL230726PYFL)
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- LITTLE GIANT Mobile Work Center, 35" H x 24" W x 42" L (3MW-2436-5TL)
- Jamco Mobile Workbenches & Workstations