Shop All Cabinet Workbenches
Jamco
Mobile Cab, 1200 lb, 36 Inx27 Inx 42 In
Mfr # JF236R700GP
Zoro # G9848797
product price: $1,268.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$1,268.99
Free 30-Day Returns
Key Features
- Width 42 in
- Height 36 in
- Overall Length 27"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # JF236R700GP
- Zoro # G9848797
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 42 in |
Height | 36 in |
Overall Length | 27" |
Depth | 27 in |
Overall Height | 36 in |
Overall Depth | 27 in |
Overall Width | 42 in |
Caster Dia. | 5 in |
Drawer Height | 5 in |
Drawer Width | 16 in |
Door Cabinet Depth | 23" |
Door Cabinet Height | 24 in |
Door Cabinet Width | 15 in |
Drawer Depth | 16 in |
Cabinet Height | 24 in |
Overall WxD | 42 in x 27 in |
Wheel Diameter | 5 in |
Cabinet Interior Depth | 24 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 4, Number of Shelves 2, Overall Depth 27 in, Overall Height 36 in, Overall Load Capacity 1,400 lb, Overall Width 42 in, Top Metal Material Gauge 16 ga, Included Components Lower Shelf, Drawers, Upper Shelf, Assembly Fully Assembled, Brake Type Floor Lock, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHG Stainless Steel Square Slotted Shelf Clip (T30-5055)
- JUSTRITE Leveler Foot Kit, 7 In. W, 6 In. D, 4PK (25952)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Marine Blue (U1258-1MB)
- KENNEDY Pegboard Kit, Classic Blue, 36" H, Steel (50004BL)
- JAMCO Mobile Workbench Cabinet, 27 In. L (YY236U500)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YZ136U500)
- JAMCO Mobile Workbench Cabinet, 1400 lb., 25 In. (JD236P500GP)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 27 In. (YZ236U500)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Tan (49)
- Jamco Cabinet Workbenches