Shop All General Purpose Metal Shelving
Jamco
Metal Shelving Unit, 24"D x 48"W x 65"H, 5 Shelves, Steel
Mfr # WN248GP
Zoro # G9806377
product price: $792.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$792.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Shelf Style Solid
- Overall Height 66 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # WN248GP
- Zoro # G9806377
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 66 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Width | 48" |
Depth | 24" |
Height | 65" |
Description
Metal Shelving, Gray, Painted, Frame Material Steel, Load Capacity per Shelf 600 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 66 in, Overall Width 48 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 12 ga, Post Gauge 7 ga, Mounting Type Welded, Number of Drawers 0, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1-1/2 Size 90 Degree Three Socket Tee Pipe Fitting 1.94 Fitting I.D. (798744)
- SIMPSON STRONG-TIE STRAP 14 GA 33-13/16"" L (ST6236)
- 80/20 Right Hand, Econ Lift Off Hinge, Long 10 S (2838)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, Red, 5 3/8 in L (QUS210RD)
- JAMCO Metal Shelving Unit, 18"D x 48"W x 45"H, 3 Shelves, Steel (WL148GP)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BL (8563-BL)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4523-12HG)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- LYON Metal Box Shelf, 36x12, Gray 5-Pack (DD8560H5)
- ORGANIZED LIVING SHELF BRACE 12"" WHT (1464-6659-11)
- HONEY-CAN-DO SHELF 3 TIER CHROME 30""H (SHF-01903)
- Jamco General Purpose Metal Shelving