Shop All General Purpose Metal Shelving
Jamco
Metal Shelving Unit, 18"D x 48"W x 65"H, 5 Shelves, Steel
Mfr # WN148GP
Zoro # G9807357
product price: $694.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$694.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Shelf Style Solid
- Overall Height 66 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # WN148GP
- Zoro # G9807357
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 66 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Depth | 18" |
Height | 65" |
Width | 48" |
Description
Metal Shelving, Gray, Painted, Frame Material Steel, Load Capacity per Shelf 600 lb, Whole Unit Load Capacity 3,000 lb, Number of Shelves 5, Overall Depth 18 in, Overall Height 66 in, Overall Width 48 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 12 ga, Post Gauge 7 ga, Mounting Type Welded, Number of Drawers 0, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Gray (30289GREY)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4846BB4A3P)
- 80/20 Torx 40 Ip L Hex Wrench (6066)
- ECONOCO Linea Collection Glass Shelf for Freesta (LNWUSHLF2)
- JAMCO Metal Shelving Unit, 24"D x 48"W x 65"H, 5 Shelves, Steel (WN248GP)
- JAMCO Metal Shelving Unit, 18"D x 48"W x 45"H, 3 Shelves, Steel (WL148GP)
- LEWISBINS LEWISBins Snap-On Card Holders - 7-3/4" x 4-1/4" (CH10)
- EJOY 48in W Steel Shelving Unit (48inRack)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving, 4-Shelf Unit, 12D x 30W x 48H, Black (22540)
- LORELL Narrow Steel Shelving 60" Height x 30" Width x 12" Depth (66964)
- GLOBAL EQUIPMENT Global Industrial„¢ 36"X12" Melamine Wood Shelves With Brackets Package Of 3 (331397)
- Jamco General Purpose Metal Shelving