Shop All Security Carts
Jamco
Mesh Security Cart 3,000 lb Capacity, 28 in W x 66 in L x 57 in H, 3 Shelves
Mfr # VC260P600GP
Zoro # G4147829
product price: $1,351.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,351.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Height 57 in
- Overall Width 28 in
- Overall Length 66 in
- Caster Type (2) Swivel, (2) Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # VC260P600GP
- Zoro # G4147829
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 57 in |
Overall Width | 28 in |
Overall Length | 66 in |
Caster Width | 2 in |
Caster Dia. | 6" |
Shelf Length | 60 in |
Shelf Width | 24 in |
Shelf LxW | 60 inx24 in |
Details
Item | Mesh Security Cart |
Load Capacity | 3,000 lb |
Caster Type | (2) Swivel, (2) Rigid |
Caster Material | Phenolic |
Construction | welded |
Features | 3 Stationary Shelves, Padlock Hasp |
Color | Gray |
Gauge | 12 ga, 13 ga |
Number of Shelves | 3 |
Finish | Powder Coated |
Description
Mesh Security Cart, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 60 in, Shelf Width 24 in, Finish Powder Coated, Overall Length 66 in, Overall Width 28 in, Overall Height 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Stop Sleeve, 1/8 In, 122 Copper (ST2-4)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 16 in W, Nylon, Yellow (WB1-916-8)
- HEAVY DUTY RAMPS Curb Ramp, 750 lb. Capacity, 20" W, 20" L (Q8455)
- ZORO SELECT Platform Truck, 1400lb, 60in x 30in, 39in H (EPT30605PU95)
- LITTLE GIANT Mobile Security Locker, 24"X48", 2000 lbs., Handle, Center Shelf (SC-2448-6PY-1H)
- VALLEY CRAFT Metal Shelf, for Security Cart, 60x30 (F89714A1)
- GLOBAL INDUSTRIAL Dolly Base Security Truck, 24W x 60L x 70H, Rubber, 4 Swivel, 2 Brake Casters (B2256803)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-5, 24x60x69 (MSEC605F-SLD)
- GLOBAL INDUSTRIAL Nexel Wire Shelf Security Truck, Poly-Z-Brite, 24W x 48L x 69H, Polyurethane, 4 Swivel Casters (B2256716)
- DURHAM MFG Cage Truck W/6"x2" Phenolic Cstrs, Low D 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16 H (HTL-2448-DD-95)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-95)
- Jamco Utility & Storage Carts