Shop All Stock Trucks
Jamco
Mesh Box Truck, 3000 lb., 54 In.L
Mfr # ZR348P600GP
Zoro # G9948976
product price: $1,037.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,037.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Height 57 in
- Overall Width 48 in
- Color Gray
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # ZR348P600GP
- Zoro # G9948976
- Country of Origin United States
- Category Stock Trucks
Dimensions
Overall Height | 57 in |
Overall Width | 48 in |
Overall Length | 30 in |
Shelf Length | 48 in |
Caster Width | 2 in |
Caster Dia. | 6" |
Shelf Width | 30 in |
Caster Wheel Dia. | 6 in |
Lip Height | 1-1/2" |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 48 inx30 inx57 in |
Shelf LxW | 48 inx30 in |
Description
Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 30 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 30 in, Overall Width 48 in, Overall Height 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 3.5X1.25 Phenolic Wheel (Black); 1/2" I.D. Delrin Bearing (3514PH56-1B)
- US CARGO CONTROL 48" L-Track- Black (AT48BL)
- COTTERMAN 66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (ST-423 A2 C7 P5)
- ZORO SELECT Rope, 1200ft, Yllw, 108lb., Polyprpylne (350080-YEL-01200-R0329)
- JAMCO Mesh Box Truck, 3000 lb., 66 In.L (ZR260P600GP)
- JAMCO 12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 54"L x 31"W x 57"H (EC348P600GP)
- JAMCO 12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 42"L x 25"W x 57"H (ED236P600GP)
- ZORO SELECT Stock Cart, Flush, 5 Shelf, 36x24, Gray (RSC-243666-5-3K-ALD-95)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H (SPS-HF-2852)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 42-1/2"L x 24-1/2"W x 35-3/16"H (4STE-EX-2436-95)
- ZORO SELECT 3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray (3ST-EX3672-95)
- Jamco Utility & Storage Carts