Shop All Utility Carts
Jamco
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb
Mfr # SX236P600GP
Zoro # G9950604
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$511.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 42 in
- Overall Width 25 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # SX236P600GP
- Zoro # G9950604
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 40 in |
Overall Length | 42 in |
Overall Width | 25 in |
Shelf Length | 36 in |
Top Shelf Height | 28 in |
Caster Width | 2 in |
Lip Height | 1-1/2 in |
Caster Dia. | 6 in |
Shelf Width | 24 in |
Top Shelf Lip Height | 1-1/2" |
Overall LxWxH | 42 in x 25 in x 40 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Dia. | 6 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 24 in, Includes Raised Offset Handle, Top Shelf Height 28 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Work Height Platform Truck, 2000 lb. (RNH-3060-6MR-AH)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Silver (EE2804TFX16)
- COSCO 3 Steps, Folding Step Stool, 200 lb. Load Capacity, Platinum (11-408PBLD1)
- PRO VISION TOOLS Pivit Ladder Tool (PiViT LadderTool)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,000 lb (ND248P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN130P500GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- JAMCO Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb (ZX236U503)
- RUBBERMAID COMMERCIAL Rubbermaid® Trademaster® Cart with Cabinet, 50" x 27" x 39", Black/Red, 1/Each (RUB480)
- Jamco Utility & Storage Carts