Shop All Utility Carts
Jamco
Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # AB236Z800GP
Zoro # G9956615
product price: $557.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$557.99
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 42 in
- Overall Width 25 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # AB236Z800GP
- Zoro # G9956615
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 42 in |
Overall Width | 25 in |
Top Shelf Height | 34 in |
Shelf Length | 36 in |
Lip Height | Flush Shelves |
Overall Depth | 42" |
Caster Width | 3 in |
Caster Dia. | 8 in |
Shelf Width | 24 in |
Top Shelf Lip Height | 1-1/2" |
Caster Wheel Dia. | 8 in |
Shelf LxW | 36 in x 24 in |
Overall LxWxH | 42 in x 25 in x 34 in |
Bottom Shelf Lip Height | 1-1/2" |
Shelf Lip Height | 1-1/2" |
Description
Instrument Cart with Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 20 in, Shelf Length 36 in, Shelf Width 24 in, Includes Vinyl Matting, Top Shelf Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Rubbermaid Mop Bucket Casters, 3" Diameter, Non Marking, PK4 (P10R631NEA6)
- RUBBERMAID COMMERCIAL Uprights, Aluminum, PK8 (FG4091L50000)
- GEC Global Industrial Steel Bollard w/Chain Slots & Removable Cap, 4-1/2inDia. x 42inH, Yellow (670585)
- SHEPHERD CASTER 1-7/16" X 1-11/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 150 lb (C0014748TZ-POL01(KK))
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (CE360P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD236P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD248R600GP)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE65)
- Jamco Utility & Storage Carts