Shop All Workbenches
Jamco
Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight
Mfr # WT472GP
Zoro # G9830432
product price: $1,134.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,134.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Fixed Height Work Benches
- Load Capacity 3000 lb.
- Workbench/Table Leg Type Straight
- Width 72"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # WT472GP
- Zoro # G9830432
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 34" |
Overall Width | 72 in |
Overall Height | 57 in |
Overall Depth | 36 in |
Back Stop Height | 1 in |
Height Adjustability | Fixed Height |
Height to Surface Top | 34 in |
Overall WxD | 72 in x 36 in |
Overall Fixed Height | 57 in |
Overall Height Range | 57 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Louvered Panel, Lower Shelf, Number of Outlets 0, Number of Shelves 2, Overall Depth 36 in, Overall Fixed Height 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Barrel Level Gauge, 30 Gallon, 3/4" NPT (B-30-.75)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Beige (30220STONE)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 3 in W, 2 1/2 in H (BS-77)
- LYON Bench, Locker Room (DD5811)
- JAMCO Extra Heavy Duty Tables, Steel, 72" W, 34" Height, 12,000 lb., Straight (UG472GP)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight (UJ360GP)
- JAMCO Heavy Duty Work desks, Steel, 60" W, 31" Height, 2000 lb., Pedestal (WO360GP)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW360P505GP)
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight (WS360GP)
- JAMCO Workbench, Steel, 48 in W, 34 in Height, 3,000 lb, Straight (UA248GP)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 36in, Power Outlets, Phenolic Safety Edge, Tan (249425TN)
- Jamco Workbenches