Shop All Workbenches
Jamco
Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight
Mfr # WC472GP
Zoro # G9830554
product price: $1,459.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,459.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Fixed Height Work Benches
- Load Capacity 3000 lb.
- Workbench/Table Leg Type Straight
- Width 72"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # WC472GP
- Zoro # G9830554
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 34" |
Overall Width | 72 in |
Overall Depth | 36 in |
Overall Height Range | 50 in |
Back Stop Height | 1 in |
Overall WxD | 72 in x 36 in |
Height to Surface Top | 34 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 50 in |
Description
Workbench with Riser, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Back Stop, Lower Shelf, Power Strip, Side Stops, Storage Bins, Upper Shelf, Number of Outlets 6, Number of Shelves 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Plastic Label Holder, 41 1/2 in L, 29 1/2 in W (CHKD49)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Blue, 10 7/8 in L (30235BLUE)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Beige, 7 3/8 in L (30220STONE)
- WESTWARD Compartment Box with 1 compartments, Plastic, 2-7/16" H x 13-3/8 in W (2HFR9)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW360P505GP)
- JAMCO Extra Heavy Duty Tables, Steel, 72" W, 34" Height, 12,000 lb., Straight (UG472GP)
- JAMCO Heavy Duty Work Stands, Steel, 36" W, 32" Height, 2000 lb., Straight (WV236GP)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight (UJ360GP)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- JAMCO Workbench, Steel, 48 in W, 34 in Height, 3,000 lb, Straight (UA248GP)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 36in, Maple Butcher Block Square Edge, Gray (183167)
- Jamco Workbenches