Shop All Workbenches
Jamco
Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight
Mfr # UM360GP
Zoro # G9830685
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$794.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Fixed Height Work Benches
- Load Capacity 3000 lb.
- Workbench/Table Leg Type Straight
- Width 60"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # UM360GP
- Zoro # G9830685
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 34" |
Drawer Depth | 16" |
Drawer Height | 5 in |
Drawer Width | 16 in |
Overall Depth | 30 in |
Overall Width | 60 in |
Overall Height | 34 in |
Height to Surface Top | 34 in |
Overall Height Range | 34 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 in |
Overall WxD | 60 in x 30 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Back Stop, Drawers, Lower Shelf, Number of Outlets 0, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMORE DESIGNS Amore Designs GRD1212WH Wood Shelving Grande White Corner Shelf (GRD1212WH)
- FLAMBEAU Adjustable Compartment Box with 1 to 8 compartments, Plastic, 6 1/4 in H x 14-5/32 in W (T9200)
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085280)
- J TERENCE THOMPSON Storage Trunk, Black, Polypropylene, Steel Hinge, 32-1/2 in L, 15-3/4 in W, 13-3/4 in H (C-1)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight (UJ360GP)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight (UA372GP)
- JAMCO Work Table, Steel, 72" W, 34" Height, 4000 lb., Straight (WG472GP)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- JAMCO Workbench, Steel, 48 in W, 34 in Height, 3,000 lb, Straight (UA248GP)
- PRO-LINE Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (HD7230P/H11/HDLE)
- Jamco Workbenches