Shop All Safety Cabinets
Jamco
Global Industrial„¢ Flammable Cabinet, Self Close Double Door, 60 Gallon, 34"Wx34"Dx65"H
Mfr # BS60YPQQ
Zoro # G802591772
product price: $2,242.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,242.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BS60YPQQ
- Zoro # G802591772
- UPC # 707022400176
- Country of Origin United States
- Category Safety Cabinets
Description
FLAMMABLE CABINET - 60 GALLON - SELF CLOSE DOUBLE DOOR - 34"W X 34"D X 65"H FLAMMABLE CABINETS MEET OR EXCEED THE NFPA FLAMMABLE LIQUID CODE #30 AND THE OSHA STANDARD 1910.106 FOR STORAGE OF CLASS I, II AND III LIQUIDS. FM APPROVED. ALL-WELDED CONSTRUCTION PROVIDES ADDITIONAL STRENGTH AND 18 GAUGE CABINET WITH 14 GAUGE DOORS. OFFERS ADDITIONAL FIRE PROTECTION. THE DOUBLE-WALLED DESIGN OF THESE FLAMMABLE CABINETS ALLOWS 1-1/2" INSULATING AIR SPACE AND DUAL 2" AIR VENTS THAT CONNECT TO EXHAUST SYSTEM TO MAINTAIN SAFE TEMPERATURES. BUILT-IN GROUNDING CONNECTOR AND LEVELING FEET. 350 LB. CAPACITY SHELVES ADJUST EASILY ON 2-1/2" CENTERS. DOORS ARE EQUIPPED WITH 4" HINGES WITH STURDY BRASS PINS AND FEATURE A SPILL-PROOF SILL, A FLUSH PADDLE HANDLE WITH 3 POINT LATCHING AND A HIGHLY VISIBLE TRILINGUAL WARNING. LATCHING ENGAGES WHEN DOORS ARE CLOSED WITHOUT HANDLE ROTATION. THIS SELF CLOSE DOUBLE DOOR. MODEL AUTOMATICALLY CLOSES ONLY WHEN FUSIBLE LINK MELTS AT 165° F. THIS SELF CLOSE MODEL ALSO FEATURES SELF-INDEXING DOORS THAT CLOSE IN SEQUENCE TO ENSURE TIGHT CLOSURE AND A RECESSED SELF-CLOSE MECHANISM THAT ALLOWS ACCESS TO TOP SHELF. FLUSH DOOR HANDLE PREVENTS PASSERSBY FROM CATCHING OR BANGING. FLAMMABLE CABINETS ARE FINISHED WITH YELLOW POWDER COAT AND FEATURE RADIUS EDGES FOR SAFETY. 12 YEAR LIMITED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 0, 6 In. H, PK10 (3020-0)
- AMEREX Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 20.9 lb 6 PK (01007-P006)
- NMC Nfpa Chemical Write-On Warning Label, WOL8 (WOL8)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43111)
- JAMCO Flammable Cabinet, 120 Gallon, Manual Close Double Door, 59W x 35D x 65H (BM120YPQQ)
- JAMCO Paints and Inks Cabinet, 30 gal., Red (BP30RP)
- JAMCO Corrosive Safety Cabinet, 24 gal., Blue (CK24BP)
- JAMCO Flammable Safety Cabinet, 28 Gal., Yellow (FS28YP)
- JAMCO Global Industrial„¢ Flammable Cabinet, Manual Close Double Door, 90 Gallon, 43"W x 34"D x 65"H (BM90YPQQ)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (FS44YP)
- ALLEGRO INDUSTRIES SCBA Wall Case 32-1/2 x 20 x 13 (4100)
- Jamco Safety Storage