Jamco

Global Industrial„¢ Flammable Cabinet, Manual Close Double Door, 60 Gallon, 34"Wx34"Dx65"H


original price: $2,531.56
8% off
new price: $2,315.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Jamco
  • MFR # BM60YPQQ
  • Zoro # G502591850
  • UPC #
    707022400169
  • Country of Origin United States
  • Category Safety Cabinets

Description

FLAMMABLE CABINET - 60 GALLON - MANUAL CLOSE DOUBLE DOOR - 34"W X 34"D X 65'H FLAMMABLE CABINETS MEET OR EXCEED THE NFPA FLAMMABLE LIQUID CODE #30 AND THE OSHA STANDARD 1910.106 FOR STORAGE OF CLASS I, II AND III LIQUIDS. FM APPROVED. ALL-WELDED CONSTRUCTION PROVIDES ADDITIONAL STRENGTH AND 18 GAUGE CABINET WITH 14 GAUGE DOORS. OFFERS ADDITIONAL FIRE PROTECTION. THE DOUBLE-WALLED DESIGN OF THESE FLAMMABLE CABINETS ALLOWS 1-1/2" INSULATING AIR SPACE AND DUAL 2" AIR VENTS THAT CONNECT TO EXHAUST SYSTEM TO MAINTAIN SAFE TEMPERATURES. BUILT-IN GROUNDING CONNECTOR AND LEVELING FEET. 350 LB. CAPACITY SHELVES ADJUST EASILY ON 2-1/2" CENTERS. DOORS ARE EQUIPPED WITH 4" HINGES WITH STURDY BRASS PINS AND FEATURE A SPILL-PROOF SILL, A FLUSH PADDLE HANDLE WITH 3 POINT LATCHING AND A HIGHLY VISIBLE TRILINGUAL WARNING. LATCHING ENGAGES WHEN DOORS ARE CLOSED WITHOUT HANDLE ROTATION. THIS MANUAL CLOSE DOOR. MODEL DOES NOT CLOSE AUTOMATICALLY - DOORS WILL ONLY LATCH WHEN THEY ARE MANUALLY CLOSED. FLUSH DOOR HANDLE PREVENTS PASSERSBY FROM CATCHING OR BANGING. FLAMMABLE CABINETS ARE FINISHED WITH YELLOW POWDER COAT AND FEATURE RADIUS EDGES FOR SAFETY. 12 YEAR LIMITED

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.