Jamco

Gas Cylinder Cabinet, 50x40, Capacity 12


product price: $1,687.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Cylinder Cabinet Storage Type Horizontal
  • Cylinder Capacity 12 LPG Cylinders
  • Height 71 in
  • Width 50 in
  • Depth 40 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 71 in
Width 50 in
Depth 40 in
Overall Height 71"
Overall Width 50"
Overall Depth 40"
Maximum Tank Height 37 in
Exterior Width 50 in
Exterior Depth 40 in
Maximum Tank Diameter 15 in
Exterior Dimensions (WxDxH) - Cylinder Cabinets 50 in x 40 in x 71 in
Compatible Tank Size 20 lb to 43 lb
Exterior Height 71 in

Description

Gas Cylinder Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 20 lb to 43 lb, Construction Welded, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Construction Mesh, Door Handle Type Slide Bolt Latch, Exterior Depth 40 in, Exterior Height 71 in, Exterior Width 50 in, Finish Powder Coated, Fire Lined No, Horizontal Cylinder Capacity 12, Includes Predrilled Footpads, Lock Type Nonlocking, Material Steel, Maximum Tank Diameter 15 in, Maximum Tank Height 37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.