Jamco

Gas Cylinder Cabinet, 33x38, Capacity 6


original price: $675.62
6% off
new price: $628.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Cylinder Cabinet Storage Type Vertical
  • Cylinder Capacity 6 Compressed Gas Cylinders
  • Height 39 in
  • Width 33 in
  • Depth 38 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 39 in
Width 33 in
Depth 38 in
Overall Height 39"
Overall Width 33"
Overall Depth 38"
Compatible Tank Size 20 lb to 43 lb
Exterior Height 39 in
Exterior Dimensions (WxDxH) - Cylinder Cabinets 33 in x 38 in x 39 in
Exterior Width 33 in
Exterior Depth 38 in

Description

Gas Cylinder Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 20 lb to 43 lb, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Mesh, Door Handle Type Slide Bolt Latch, Exterior Depth 38 in, Exterior Height 39 in, Exterior Width 33 in, Finish Powder Coated, Fire Lined No, Lock Type Nonlocking, Material Steel, NFPA 30 No, NFPA 58 No, NFPA 99 No, Number of Shelves 0, OSHA Standard 1910.101, 1910.253, Roof Construction Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.