Shop All Gas Cylinder Storage
Jamco
Gas Cylinder Cabinet, 33x33, Capacity 4
Mfr # CW330YP
Zoro # G2247640
product price: $704.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$704.99
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Vertical
- Cylinder Capacity 4 Compressed Gas Cylinders
- Height 39 in
- Width 33 in
- Depth 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # CW330YP
- Zoro # G2247640
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 39 in |
Width | 33 in |
Depth | 33 in |
Overall Depth | 33" |
Overall Height | 39" |
Overall Width | 33" |
Compatible Tank Size | 20 lb to 43 lb |
Exterior Height | 39 in |
Exterior Depth | 33 in |
Exterior Width | 33 in |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 33 in x 33 in x 39 in |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 20 lb to 43 lb, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Mesh, Door Handle Type Slide Bolt Latch, Exterior Depth 33 in, Exterior Height 39 in, Exterior Width 33 in, Finish Powder Coated, Fire Lined No, Floor Construction Solid, Includes (1) Shelf, Lock Type Nonlocking, Material Steel, NFPA 30 No, NFPA 58 No, NFPA 99 No, Number of Shelves 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1001)
- BRADY Lockout Padlock, KA, Brown, 1-3/4"H, PK6 (118948)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Static ; Anti-Scratch (SB8680DT)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- JAMCO Gas Cylinder Cabinet, 50x40, Capacity 12 (CH120YP)
- JAMCO Propane Cylinder Safety Storage, Yellow (CA080)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- JAMCO Gas Cylinder Cabinet, 33x40, Steel (CV051YP)
- JAMCO Gas Cylinder Cabinet, 33x38, Capacity 6 (CA040YP)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M79)
- Jamco Safety Storage