Shop All Gas Cylinder Storage
Jamco
Gas Cylinder Cabinet, 33x21, Capacity 2
Mfr # CW130YP
Zoro # G2247659
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Vertical
- Cylinder Capacity 2 Compressed Gas Cylinders
- Height 39 in
- Width 33 in
- Depth 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # CW130YP
- Zoro # G2247659
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 39 in |
Width | 33 in |
Depth | 21 in |
Overall Height | 39" |
Overall Depth | 21" |
Overall Width | 33" |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 33 in x 21 in x 39 in |
Compatible Tank Size | 20 lb to 43 lb |
Exterior Height | 39 in |
Exterior Depth | 21 in |
Exterior Width | 33 in |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 20 lb to 43 lb, Construction Welded, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Mesh, Door Handle Type Slide Bolt Latch, Exterior Depth 21 in, Exterior Height 39 in, Exterior Width 33 in, Finish Powder Coated, Fire Lined No, Floor Construction Solid, Includes (1) Shelf, Lock Type Nonlocking, Material Steel, NFPA 30 No, NFPA 58 No, NFPA 99 No, Number of Shelves 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (88-394)
- DUPONT Hooded Disposable Coverall, XL, 25 PK, Blue, SMS, Zipper (PB122SBUXL002500)
- TIMBERLAND PRO Beanie, Jet Black, One Size Fits All (TB0A1V9J015)
- ERGODYNE Econo Breakaway Mesh Vest, Orange, 2XL/3XL (8215BA)
- JAMCO Gas Cylinder Cabinet, 33x40, Steel (CV051YP)
- JAMCO Gas Cylinder Cabinet, 33x38, Capacity 6 (CA040YP)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- JAMCO Propane Cylinder Safety Storage, Yellow (CA080)
- JAMCO Gas Cylinder Cabinet, 50x40, Capacity 12 (CH120YP)
- JAMCO Gas Cylinder Cabinet, 49x38, Capacity 18 (CA120YP)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M96)
- Jamco Gas Cylinder Storage