Shop All Utility Carts
Jamco
Flat Handle Utility Cart, Steel, 2 Shelves, 1,400 lb
Mfr # SB248P500GP
Zoro # G4147722
product price: $474.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Overall Width 25 in
- Material Steel
- Color Gray
- Load Capacity 1,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # SB248P500GP
- Zoro # G4147722
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 54 in |
Overall Width | 25 in |
Shelf Width | 24 in |
Caster Dia. | 5" |
Top Shelf Height | 35 in |
Caster Width | 1-1/4 in |
Shelf Length | 48 in |
Lip Height | 1-1/2 in |
Shelf LxW | 48 in x 24 in |
Description
Flat Handle Utility Cart, Load Capacity 1,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-CJ55-CK - Fits Clark Model # CJ55 (GWK-CJ55-CK)
- THE PERFECT BUNGEE The PTD, 12' Constant Tension Rope Lock Tie Down, Black, 2-Count (PTDBK2PK)
- ZORO SELECT Caster Wheel, 600 lb., 6 D x 2 In. (2RYX9)
- TRI-ARC 176 in H Steel All Direction Ladder, 14 Steps, 450 lb Load Capacity (KDAD114246)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN236P500GP)
- JAMCO Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb (ZX236U503)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,000 lb (ND248P600GP)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD236P600GP)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- GLOBAL INDUSTRIAL 6 Bushel Plastic Bulk Box Truck, Direct Mount Base, Red, 33-2/5L x 23W x 24-1/2H (800311RD)
- Jamco Utility Carts