Shop All Utility Carts
Jamco
Flat Handle Utility Cart, Stainless Steel, 2 Shelves, 1,200 lb
Mfr # XB130S500
Zoro # G4147740
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35"
- Overall Length 36 in
- Overall Width 19 in
- Material Stainless Steel
- Color Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # XB130S500
- Zoro # G4147740
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35" |
Overall Length | 36 in |
Overall Width | 19 in |
Caster Dia. | 5" |
Top Shelf Height | 35 in |
Lip Height | 1-1/2 in |
Shelf Width | 18 in |
Caster Width | 1-1/4 in |
Shelf Length | 30 in |
Shelf LxW | 30 in x 18 in |
Description
Flat Handle Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Stainless Color, Overall Length 36 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 30 in, Shelf Width 18 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Chain, 3/8"x 16ft, Hi Test Log, w/Grab Hks (23100371)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 100' (SFC12W-14AWG-100)
- MAASDAM Wire Grip, 1000 lb. (8050-10)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJK8)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD360P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,000 lb (ND248P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD472P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN236P500GP)
- TAYLORMADE-ADIDAS Taylor Made 19 in. Dia. x 0.62 in. Wheel for 1060 Cart (TAM1060W)
- Jamco Utility & Storage Carts