Shop All Utility Carts
Jamco
Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb
Mfr # LT236P500GP
Zoro # G4147619
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 42 in
- Overall Width 25 in
- Material Steel
- Color Gray
- Load Capacity 1,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # LT236P500GP
- Zoro # G4147619
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 42 in |
Overall Width | 25 in |
Lip Height | 3 in |
Caster Dia. | 5" |
Shelf Length | 36 in |
Shelf Width | 24 in |
Caster Width | 1-1/4 in |
Top Shelf Height | 35 in |
Shelf LxW | 36 in x 24 in |
Description
Flat Handle Deep Shelf Utility Cart, Load Capacity 1,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 22 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Stand, V-Style, 27 to 42 in. (33VE17)
- PROSOURCE Bungee Cord Hd Yel 8Mmx40In (FH64084)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1715R2642A6E24B4W5C1P3)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-316-500 .1875 in. x 500 ft. Black Elastic Bungee Shock Cord in Black (SC-316-500)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (CE360P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD248R600GP)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- LITTLE GIANT Bar/Pipe Truck, 12 ga. Steel, 3600 lb (BRT36608PHBK)
- Jamco Utility Carts