Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 90 gal., Yellow
Mfr # FM90YP
Zoro # G2244728
product price: $1,709.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,709.99
Free 30-Day Returns
Key Features
- Capacity 90 gal
- Width 43 in
- Depth 34 in
- Height 70 in
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # FM90YP
- Zoro # G2244728
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 34 in |
Height | 70 in |
Door Opening Height | 59 3/4 in |
Door Opening Width | 40 in |
Cabinet Height Range | Full Height |
Exterior Depth | 34 in |
Exterior Width | 43 in |
Exterior Height | 70 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 34 in x 70 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 90 gal, Height 70 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-3/8" x 4-3/4" Red Inspection Tag, Rejected, Pk1000 (1HAB2)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 160F86, PR (381S-06-V)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x29 In. (0385SNAVXLG)
- 3M DBI-SALA Rope Grab, For Rope Size 3/8", Stainless Steel (5000338)
- JAMCO Corrosive Safety Cabinet, 22x23x18" (CL06BP)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BJ12YP)
- JAMCO Pesticide Safety Cabinet, 18 gal., Green (FK18)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BP24RP)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BY06YP)
- JAMCO Flammable Safety Cabinet, 45 gal., Yellow (FS45YP)
- JUSTRITE Sure-Grip EX Paints and Inks Cabinet, 45 gal., Red (894521)
- Jamco Safety Storage