Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 60 gal., Yellow
Mfr # FS60YP
Zoro # G2244691
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,990.99
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Width 34 in
- Depth 34 in
- Height 70 in
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # FS60YP
- Zoro # G2244691
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 34 in |
Height | 70 in |
Door Opening Height | 59 3/4 in |
Cabinet Height Range | Full Height |
Door Opening Width | 31 1/4 in |
Exterior Width | 34 in |
Exterior Height | 70 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 34 in x 70 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 70 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 60 gal, Height 70 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (4066-L (9))
- STI Fire Barrier Composite Sheet, 28 x 16 In. (CS1628)
- SCOTCH 3M N95 Paint Prep Cup Disposable Respirator White One Size Fits Most 20 pk (8210PP20-DC)
- DYMO Label Tape Cartridge, White/Black, Labels/Roll: Continuous (1805435)
- JAMCO Corrosive Safety Cabinet, 6 gal., Blue (CK06BP)
- JAMCO Paints and Inks Cabinet, 30 gal., Red (BP30RP)
- JAMCO Flammable Liquid Safety Cabinet, 34" D (RC2)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BA60YP)
- JAMCO Paint and Ink Cabinet, 120 gal., Flammable, 34 x 65 x 43, Red (BN120RP)
- JAMCO Corrosive Safety Cabinet, 12 gal., Blue, Depth: 18" (CK12BP)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Single Door, 12 Gallon, 23Wx19Dx35H (316091)
- Jamco Safety Storage