Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 6 gal., Yellow
Mfr # BY15YP
Zoro # G9814551
product price: $892.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$892.99
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Width 43 in
- Depth 18 in
- Height 22 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BY15YP
- Zoro # G9814551
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 22 in |
Door Opening Height | 18 in |
Cabinet Height Range | Desk or Table Height |
Door Opening Width | 39 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Height | 22 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 22 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 22 in |
Description
Flammable Cabinet, Safety Cabinet Type Stackable, Capacity 15 gal, Height 22 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 0, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Sign, 10-1/4" W, 7-1/4" H, No Text, Aluminum, White (13632)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (CHH-000A/11)
- 3M E-A-Rsoft SuperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, Yellow, 200 Pairs (11059)
- SALISBURY Molded Sleeve, Class 2, Black, Sz L, PR (2LB)
- JAMCO Pesticide Safety Cabinet, 45 gal., 65"H, Green (FL45EP)
- JAMCO Corrosive Safety Cabinet, 6 gal., Blue (CK06BP)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BJ12YP)
- JAMCO Cabinet, 2-Dr, 60 gal, Flammable, 34x65x34 (BS60YP)
- JAMCO Paints and Inks Cabinet, 18 gal., Red, Door Type: Self-closing (BN18RP)
- JAMCO Flammable Safety Cabinet, 45 Gal., Yellow (FM45YP)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- Jamco Safety Storage