Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 6 gal., Yellow
Mfr # BU15YP
Zoro # G9814567
original price:
$950.31
8% off
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$868.99
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Width 43 in
- Depth 18 in
- Height 22 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # BU15YP
- Zoro # G9814567
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 22 in |
Cabinet Height Range | Desk or Table Height |
Door Opening Width | 39 in |
Door Opening Height | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 22 in |
Exterior Width | 43 in |
Exterior Height | 22 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 22 in |
Description
Flammable Cabinet, Safety Cabinet Type Stackable, Capacity 15 gal, Height 22 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 0, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Faceshield, Acetate, Uncoated, Clear, 8 in Visor Height, 15.5 in Visor Width, Cold Flexibility (29052)
- INCOM Anti-Skid Tape (SG6502B)
- ULTRATECH Retrofit ADA Warning Pad, 4 ft. L, 2 ft. W (0751)
- EDWARDS SIGNALING Relay, SPDT (PAM1)
- JAMCO Paints and Inks Cabinet, 18 gal., Red, Door Type: Self-closing (BN18RP)
- JAMCO Paint and Ink Cabinet, 120 gal., Flammable, 34 x 65 x 43, Red (BN120RP)
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- JAMCO Flammable Safety Cabinet, 22 Gal., Yellow (BM22YP)
- JAMCO Flammable Safety Cabinet, 6 Gal., Yellow (BJ06YP)
- EAGLE MFG Corrosive Safety Cabinet, 18in.W, Blue (M12CRA)
- Jamco Safety Storage