Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 6 Gal., Yellow
Mfr # BJ06YP
Zoro # G8643853
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 gal
- Width 23 in
- Depth 18 in
- Height 22 in
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # BJ06YP
- Zoro # G8643853
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 18 in |
Height | 22 in |
Cabinet Height Range | Desk or Table Height |
Door Opening Height | 18 1/4 in |
Door Opening Width | 20 1/4 in |
Exterior Width | 23 in |
Exterior Height | 22 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 23 in x 18 in x 22 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 6 gal, Height 22 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 0, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, M (62158)
- HOTHANDS Hand Warmers, HotHands, Up to 10 Hours, Hands/Gloves/Pockets, 2 Pack (HH2)
- GVS-RPB RPB Safety L4 Outer Lens, Pack of 10 (09-522)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR109)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BN24RP)
- JAMCO Pesticide Safety Cabinet, 30 gal., 44"H, Green (FL30EP)
- JAMCO Pesticide Safety Cabinet, 60 gal., 65" H, Green (FL60EP)
- JAMCO Flammable Liquid Safety Cabinet, 34" D (RC2)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU06YP)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BP24RP)
- GLOBAL INDUSTRIAL Outdoor Drum Cabinet 220 Gal. Capacity, Manual Close, Unassembled (316104)
- Jamco Safety Storage