Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 6 gal., Yellow
Mfr # BA06YP
Zoro # G8643844
product price: $757.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$757.99
Free 30-Day Returns
Key Features
- Capacity 6 gal
- Width 23 in
- Depth 18 in
- Height 22 in
- Safety Cabinet Standards OSHA, NFPA 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BA06YP
- Zoro # G8643844
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 18 in |
Height | 22 in |
Door Opening Height | 18 1/4 in |
Cabinet Height Range | Desk or Table Height |
Door Opening Width | 20 1/4 in |
Exterior Depth | 18 in |
Exterior Width | 23 in |
Exterior Height | 22 in |
Exterior Dimensions (WxDxH) - Flammables | 23 in x 18 in x 22 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 22 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 6 gal, Height 22 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 0, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- FLORSHEIM Size 13 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- REEBOK Work Shoes, 9, M, Black, Steel, Mens, PR (RB4093)
- SALISBURY Dielectric Overshoe, Size 12, PR (51508 12)
- JAMCO Flammable Safety Cabinet, 120 gal., Yellow (BM120YP)
- JAMCO Cabinet, 24 gal., Flammable, 18 x 65 x 23 (BA24YP)
- JAMCO Corrosive Safety Cabinet, 12 gal., Blue, Depth: 18" (CK12BP)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BK22YP)
- JAMCO Flammable Safety Cabinet, 120 Gal., Yellow (FM120YP)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BN24RP)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- Jamco Safety Storage