Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 44 gal., Yellow
Mfr # FM44YP
Zoro # G9827797
product price: $1,759.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,759.99
Free 30-Day Returns
Key Features
- Capacity 44 gal
- Width 34 in
- Depth 18 in
- Height 70 in
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # FM44YP
- Zoro # G9827797
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 18 in |
Height | 70 in |
Door Opening Height | 59 3/4 in |
Cabinet Height Range | Full Height |
Door Opening Width | 31 1/4 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 18 in x 70 in |
Exterior Depth | 18 in |
Exterior Height | 70 in |
Exterior Width | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 18 in x 70 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 44 gal, Height 70 in, Width 34 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 4, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Safety Glasses, Clear Scratch-Resistant (10070914)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, Legend: High Noise Area Wear Ear Protection (MPPE034VP)
- LEWISBINS Card Holder, 2-1/4 x 6-1/2, Pink (CH20LS)
- MILWAUKEE TOOL Replacement Clear Dual Coat Lens for BOLT Eye Visor (5 pk) (48-73-1450)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BP72RP)
- JAMCO Cabinet, 2-Dr, 30 gal, Flammable, 18x44x43 (BM30YP)
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BM90YP)
- JAMCO Corrosive Safety Cabinet, 18 gal., Blue (CK18BP)
- JAMCO Paint and Ink Cabinet, 120 gal., Flammable, 34 x 65 x 43, Red (BN120RP)
- JAMCO Corrosive Safety Cabinet, 45gal., 18in.D (CL45BP)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1992X)
- Jamco Safety Storage