Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 44 Gal., Yellow
Mfr # BS44YP
Zoro # G2244798
product price: $1,673.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,673.99
Free 30-Day Returns
Key Features
- Capacity 44 gal
- Width 34 in
- Depth 18 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BS44YP
- Zoro # G2244798
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 18 in |
Height | 65 in |
Door Opening Width | 31 1/4 in |
Cabinet Height Range | Full Height |
Door Opening Height | 59 3/4 in |
Exterior Width | 34 in |
Exterior Height | 65 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 18 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 18 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 44 gal, Height 65 in, Width 34 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 12PK (TTP030PU-080)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485G07)
- MCR SAFETY Men's Economy Leather Palm Gloves, White/Red, Large, Pair, PK12, 12PK (1211J)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BA06YP)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BA60YP)
- JAMCO Flammable Safety Cabinet, 45 Gal., Yellow (FM45YP)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU11YP)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (FM60YP)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (BM44YP)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- Jamco Safety Cabinets