Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 30 gal., Yellow
Mfr # FS30YP
Zoro # G2244719
product price: $1,543.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,543.99
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 43 in
- Depth 18 in
- Height 49 in
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # FS30YP
- Zoro # G2244719
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 49 in |
Cabinet Height Range | Counter Height |
Door Opening Width | 40 in |
Door Opening Height | 38 3/4 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 49 in |
Exterior Height | 49 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 49 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 30 gal, Height 49 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Oxford Shoe, W, 13, Brown, PR (TB147028210)
- BRADY DOT Handling Label, 6" Height, 6", 121140 (121140)
- ESS Replacement Lens, Hi-Def Copper, +2.2, PC (740-0602)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Black (19771)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BA12YP)
- JAMCO Flammable Safety Cabinet, 45 Gal., Yellow (FM45YP)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FS90YP)
- JAMCO Flammable Safety Cabinet, 6 Gal., Yellow (BJ06YP)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU06YP)
- JAMCO Cabinet, 2-Dr, 60 gal, Flammable, 34x65x34 (BS60YP)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- Jamco Safety Storage