Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 28 Gal., Yellow
Mfr # FS28YP
Zoro # G9827781
product price: $1,510.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,510.99
Free 30-Day Returns
Key Features
- Capacity 28 gal
- Width 34 in
- Depth 18 in
- Height 49 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # FS28YP
- Zoro # G9827781
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 18 in |
Height | 49 in |
Door Opening Width | 31 1/4 in |
Cabinet Height Range | Counter Height |
Door Opening Height | 38 3/4 in |
Exterior Height | 49 in |
Exterior Width | 34 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 18 in x 49 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 18 in x 49 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 28 gal, Height 49 in, Width 34 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Eyewear Cleaning Station, Anti-Scratch, PK (14-10032)
- LYLE Safety Sign, Hearing Protection, 10in.H (U4-1392-RA_14X10)
- CHEMSORB Flammable Liquid Absorbent, 5Gal Pail (SP40FR-L5P)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10/10)
- JAMCO Paints and Inks Cabinet, 30 gal., Red (BP30RP)
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BS90YP)
- JAMCO Flammable Safety Cabinet, 6 Gal., Yellow (BJ06YP)
- JAMCO Cabinet, 2-Dr, 45 gal., Flammable, 18 x 65 x 43 (BS45YP)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 45gal (RC45)
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- Jamco Safety Cabinets