Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 28 Gal., Yellow
Mfr # BS28YP
Zoro # G2244807
product price: $1,763.99
/ea
Free Shipping & Returns
$1,763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 28 gal
- Width 34 in
- Depth 18 in
- Height 44 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BS28YP
- Zoro # G2244807
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 18 in |
Height | 44 in |
Door Opening Height | 38 3/4 in |
Door Opening Width | 31 1/4 in |
Cabinet Height Range | Counter Height |
Exterior Width | 34 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 18 in x 44 in |
Exterior Height | 44 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 18 in x 44 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 28 gal, Height 44 in, Width 34 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Greyt Shadow Grip G843P Grey Dotted HighDensity Knit CottonPolyester Gloves, 12PK (G843CP)
- BRADY Pipe Marker, Black, Caustic Soda, PK5, 7340-3C-PK (7340-3C-PK)
- MOON AMERICAN Storz Cap, Storz, 5 In (685-50Z)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96171 (96171)
- JAMCO Corrosive Safety Cabinet, 24 gal., Blue (CK24BP)
- JAMCO Corrosive Safety Cabinet, 18 gal., Blue (CK18BP)
- JAMCO Flammable Safety Cabinet, 44 Gal., Yellow (BS44YP)
- JAMCO Flammable Safety Cabinet, 120 Gal., Yellow (FM120YP)
- JAMCO Pesticide Safety Cabinet, 30 gal., 44"H, Green (FL30EP)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BK22YP)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BP72RP)
- Jamco Safety Storage