Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 22 gal., Yellow
Mfr # BT22YP
Zoro # G7170928
product price: $978.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$978.99
Free 30-Day Returns
Key Features
- Capacity 22 gal
- Width 36 in
- Depth 22 in
- Height 35 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BT22YP
- Zoro # G7170928
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 36 in |
Depth | 22 in |
Height | 35 in |
Door Opening Width | 32 3/4 in |
Door Opening Height | 25 3/4 in |
Exterior Dimensions (WxDxH) - Flammables | 36 in x 22 in x 35 in |
Exterior Width | 36 in |
Exterior Depth | 22 in |
Exterior Height | 35 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 36 in x 22 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 22 gal, Height 35 in, Width 36 in, Depth 22 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Office Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Office Pk Only (A-1218 Employee - Office Pk Only)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, Large, 1-Dozen (708355L)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, S, PR (451S-07)
- MOLDEX Camo Plugs(R) Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Camouflage, 200 PK (6608)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 45gal (RC45)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BP24RP)
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- JAMCO Flammable Safety Cabinet, 120 gal., Yellow (BM120YP)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BY06YP)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BJ12YP)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 90 gal., Yellow, Legs (1090SL-50)
- Jamco Safety Storage