Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 22 Gal., Yellow
Mfr # BM22YP
Zoro # G2244929
product price: $1,105.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,105.99
Free 30-Day Returns
Key Features
- Capacity 22 gal
- Width 34 in
- Depth 18 in
- Height 35 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BM22YP
- Zoro # G2244929
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 18 in |
Height | 35 in |
Door Opening Width | 31 1/4 in |
Cabinet Height Range | Desk or Table Height |
Door Opening Height | 29 3/4 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 18 in x 35 in |
Exterior Width | 34 in |
Exterior Depth | 18 in |
Exterior Height | 35 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 18 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 22 gal, Height 35 in, Width 34 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Blue And White Stripe Flagging Tape (16002-225-1875)
- ECHO Reinforced Kevlar Protective Chainsaw Gloves (99988801601)
- FEDERAL SIGNAL Horn Strobe, White/Amber, ABS, 18 to 30VDC (LP7-18-30A)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, M, 8" L, PR (FFTAB-72-009)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 12gal (RC12)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 45gal (RC45)
- JAMCO Cabinet, 2-Dr, 110 gal., Flammable, 34 x 65 x 59 (BV2YP)
- JAMCO Paint and Ink Cabinet, 120 gal., Flammable, 34 x 65 x 43, Red (BN120RP)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow, Depth: 22" (BT12YP)
- JAMCO Paint and Ink Cabinet, 72 gal., Flammable, 18 x 65 x 43, Red (BN72RP)
- EAGLE MFG Paints and Inks Cabinet, 96 Gal., Yellow (YPI62X)
- Jamco Safety Storage