Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 22 gal., Yellow
Mfr # BK22YP
Zoro # G7170830
product price: $770.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$770.99
Free 30-Day Returns
Key Features
- Capacity 22 gal
- Width 36 in
- Depth 22 in
- Height 35 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BK22YP
- Zoro # G7170830
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 36 in |
Depth | 22 in |
Height | 35 in |
Door Opening Width | 32 3/4 in |
Door Opening Height | 25 3/4 in |
Exterior Width | 36 in |
Exterior Depth | 22 in |
Exterior Dimensions (WxDxH) - Flammables | 36 in x 22 in x 35 in |
Exterior Height | 35 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 36 in x 22 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 22 gal, Height 35 in, Width 36 in, Depth 22 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- ELIPSE Respirator, Integra, P100, NIOSH, M/L, PK5 (SPR550)
- PORTWEST Mesh Over Pants, Med (US386)
- CLEAN MACHINE DOORMAT FLR FLNT 18""X30"" (10372029)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FS90YP)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (BM44YP)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BS22YP)
- JAMCO Flammable Safety Cabinet, 120 Gal., Yellow (FM120YP)
- JAMCO Pesticide Safety Cabinet, 18 gal., 44" H, Green (FL18EP)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FM90YP)
- JAMCO Corrosive Safety Cabinet, 24 gal., 18in.D (CL24BP)
- Jamco Safety Cabinets