Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 18 Gal., Yellow
Mfr # BA18YP
Zoro # G2244999
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 gal
- Width 23 in
- Depth 18 in
- Height 44 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # BA18YP
- Zoro # G2244999
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 18 in |
Height | 44 in |
Door Opening Width | 20 1/4 in |
Door Opening Height | 38 3/4 in |
Cabinet Height Range | Counter Height |
Exterior Width | 23 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 23 in x 18 in x 44 in |
Exterior Height | 44 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 44 in |
Description
Flammable Cabinet, Safety Cabinet Type Slimline, Capacity 18 gal, Height 44 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Convex Mirror, Hard Board Back, 18in Dia (SCVI-18T-CLIP)
- AIGNER INDEX Magnetic Roll, 2in (MX-200)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 16"x24", Yellow (15-1904-AF1624-618)
- IDESCO SAFETY Out of Service Safety Tag, PK10 (KAT198AC)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU06YP)
- JAMCO Flammable Cabinet, 60 Gallon, Self Close Double Door, 34W x 34D x 65'H (BS60YPQQ)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BA60YP)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FS90YP)
- JAMCO Corrosive Safety Cabinet, 24 gal., 18in.D (CL24BP)
- JAMCO Paint and Ink Cabinet, 120 gal., Flammable, 34 x 65 x 43, Red (BN120RP)
- CONDOR Flammable Cabinet, Standard, 30 gal., 44" H (491M89)
- Jamco Safety Cabinets