Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 120 Gal., Yellow
Mfr # FM120YP
Zoro # G2244761
product price: $2,634.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$2,634.99
Free 30-Day Returns
Key Features
- Capacity 120 gal
- Width 59 in
- Depth 34 in
- Height 70 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # FM120YP
- Zoro # G2244761
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 59 in |
Depth | 34 in |
Height | 70 in |
Door Opening Width | 56 in |
Cabinet Height Range | Full Height |
Door Opening Height | 59 3/4 in |
Exterior Width | 59 in |
Exterior Dimensions (WxDxH) - Flammables | 59 in x 34 in x 70 in |
Exterior Depth | 34 in |
Exterior Height | 70 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 59 in x 34 in x 70 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard with Legs, Capacity 120 gal, Height 70 in, Width 59 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-13/16"H (S33BLU)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KABLK-0390)
- MCR SAFETY Mustang Grain Leather Palm 4.5, XL, PK12 (1936XL)
- JAMCO Corrosive Safety Cabinet, 24 gal., 18in.D (CL24BP)
- JAMCO Cabinet, 60 gal., Flammable, 34 x 65 x 34 (BM60YP)
- JAMCO Flammable Safety Cabinet, 120 gal., Yellow (BM120YP)
- JAMCO Flammable Cabinet, 90 Gallon, Manual Close Double Door, 43W x 34D x 65H (BM90YPQQ)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BA06YP)
- JAMCO Paints and Inks Cabinet, 30 gal., Red, Depth: 18" (BN30)
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BM90YP)
- Jamco Safety Cabinets