Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 12 gal., Yellow
Mfr # BJ12YP
Zoro # G2244971
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$997.99
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 23 in
- Depth 18 in
- Height 35 in
- Safety Cabinet Standards OSHA, NFPA 30, UFC 79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # BJ12YP
- Zoro # G2244971
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 18 in |
Height | 35 in |
Door Opening Height | 29 3/4 in |
Cabinet Height Range | Desk or Table Height |
Door Opening Width | 20 1/4 in |
Exterior Width | 23 in |
Exterior Depth | 18 in |
Exterior Height | 35 in |
Exterior Dimensions (WxDxH) - Flammables | 23 in x 18 in x 35 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 35 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Safety Glasses, Gray Plutonite Lens, Scratch-Resistant (OO7065-01)
- HY-KO Braille Women Signs 6" x 9", 3PK (A20008)
- CHUMS Eyewear Retainer, Black, Adj. to 26" (12121100)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size L (9) (99-1-9772-9)
- JAMCO Flammable Safety Cabinet, 44 Gal., Yellow (BS44YP)
- JAMCO Corrosive Safety Cabinet, 12 gal., Blue, Depth: 18" (CK12BP)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BA60YP)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BP24RP)
- JAMCO Flammable Safety Cabinet, 18 Gal., Yellow (BA18YP)
- JAMCO Pesticide Safety Cabinet, 60 gal., 65" H, Green (FL60EP)
- CONDOR Paint and Ink Safety Cabinet (491M74)
- Jamco Safety Cabinets