Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 12 gal., Yellow
Mfr # BA12YP
Zoro # G2245008
product price: $726.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$726.99
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 23 in
- Depth 18 in
- Height 35 in
- Safety Cabinet Standards OSHA, NFPA 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BA12YP
- Zoro # G2245008
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 18 in |
Height | 35 in |
Door Opening Height | 29 3/4 in |
Door Opening Width | 20 1/4 in |
Cabinet Height Range | Desk or Table Height |
Exterior Height | 35 in |
Exterior Dimensions (WxDxH) - Flammables | 23 in x 18 in x 35 in |
Exterior Width | 23 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 35 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 35 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT TECHNOLOGIES SENSIT Advanced Combustible Gas Leak Detector, 100% LEL (HXG-3)
- THE PLASTICS GROUP Garage BOSS Press 'N Pour 5 Gallon Gas Can, GB351 (GB351)
- SANITA INKWELL Women's Open Back Clog in Black Brush Blot, Size 8.5-9, PR (479656-002-40)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, 3XL (46111301XXXL)
- JAMCO Cabinet, 2-Dr, 110 gal., Flammable, 34 x 65 x 59 (BV2YP)
- JAMCO Paints and Inks Cabinet, 30 gal., Red, Depth: 18" (BN30)
- JAMCO Corrosive Safety Cabinet, 43in.Wx44in.H (CL30BP)
- JAMCO Pesticide Safety Cabinet, 60 gal., 65" H, Green (FL60EP)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BP24RP)
- JAMCO Cabinet, 2-Dr, 60 gal, Flammable, 34x65x34 (BS60YP)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 17 in (1903X)
- Jamco Safety Cabinets