Shop All Safety Cabinets
Jamco
Flammable Safety Cabinet, 11 gal., Yellow
Mfr # BY11YP
Zoro # G2149896
product price: $1,010.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,010.99
Free 30-Day Returns
Key Features
- Capacity 11 gal
- Width 34 in
- Depth 18 in
- Height 22 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # BY11YP
- Zoro # G2149896
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 18 in |
Height | 22 in |
Door Opening Height | 18 in |
Door Opening Width | 31 in |
Cabinet Height Range | Desk or Table Height |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 18 in x 22 in |
Exterior Height | 22 in |
Exterior Depth | 18 in |
Exterior Width | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 18 in x 22 in |
Description
Flammable Cabinet, Safety Cabinet Type Stackable, Capacity 11 gal, Height 22 in, Width 34 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Slap-Stick Magnetic Label Holders, Side Load, 4.25 x 2.5, White, PK10 (87707)
- HELLY HANSEN Rain Bib Overall, Navy, L (70417_590-L)
- DELTA PLUS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (Cap)/Black (Muff) (CU-30L)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133547)
- JAMCO Pesticide Safety Cabinet, 30 gal., 44"H, Green (FL30EP)
- JAMCO Flammable Safety Cabinet, 60 gal., Yellow (BJ60YP)
- JAMCO Corrosive Safety Cabinet, 45gal., 18in.D (CL45BP)
- JAMCO Cabinet, 2-Dr, 55 gal., Flammable, 34 x 65 x 34 (BW1YP)
- JAMCO Cabinet, 60 gal., Flammable, 34 x 65 x 34 (BM60YP)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FM90YP)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- Jamco Safety Storage