Jamco

Flammable Liquid Safety Cabinet, Manual, 60gal


product price: $819.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Capacity 60 gal
  • Width 34 in
  • Depth 34 in
  • Height 65 in
  • Safety Cabinet Standards OSHA, NFPA 30
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 34 in
Depth 34 in
Height 65 in
Door Opening Height 59 in
Door Opening Width 30 in
Exterior Width 34 in
Exterior Dimensions (WxDxH) - Hazmat 34 in x 34 in x 65 in
Exterior Depth 34 in
Exterior Height 65 in
Exterior Dimensions (WxDxH) - Acids & Corrosives 34 in x 34 in x 65 in

Description

Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 60 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Gray, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.