Shop All Safety Cabinets
Jamco
Flammable Liquid Safety Cabinet, Manual, 45gal
Mfr # RC45
Zoro # G7171162
product price: $854.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43 in
- Depth 18 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # RC45
- Zoro # G7171162
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 65 in |
Door Opening Width | 39 in |
Door Opening Height | 59 in |
Exterior Depth | 18 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Hazmat | 43 in x 18 in x 65 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Gray, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX I/O Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140IO)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Silver (09504)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 3XL (J41108)
- CONDOR Wrist Support, L, Ambidextrous, Black (3RXT5)
- JAMCO Flammable Safety Cabinet, 18 Gal., Yellow (BA18YP)
- JAMCO Corrosive Safety Cabinet, 12 gal., Blue, Depth: 18" (CK12BP)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BA06YP)
- JAMCO Paints and Inks Cabinet, 24 gal., Red (BN24RP)
- JAMCO Cabinet, 2-Dr, 60 gal, Flammable, 34x65x34 (BS60YP)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BY06YP)
- Jamco Safety Cabinets