Shop All Safety Cabinets
Jamco
Flammable Liquid Safety Cabinet, Manual, 12gal
Mfr # RC12
Zoro # G7170998
original price:
$495.51
23% off
new price: $378.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$378.99
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 23 in
- Depth 18 in
- Height 35 in
- Safety Cabinet Standards OSHA, NFPA 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # RC12
- Zoro # G7170998
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 18 in |
Height | 35 in |
Door Opening Width | 19 in |
Door Opening Height | 29 in |
Exterior Dimensions (WxDxH) - Hazmat | 23 in x 18 in x 35 in |
Exterior Width | 23 in |
Exterior Height | 35 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 35 in |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Slimline, Capacity 12 gal, Height 35 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Gray, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M95)
- 3M Carabiner Gate, Self-Locking, Stainless Steel, Silver (2000127)
- ALLEGRO INDUSTRIES Eyewear Cleaning Station, Large Disposab (355)
- ZORO SELECT Industrial Fog Nozzle, 2-1/2 In., Black (6AKC3)
- JAMCO Pesticide Safety Cabinet, 24 gal., 65" H, Green (FL24EP)
- JAMCO Flammable Safety Cabinet, 11 gal., Yellow (BY11YP)
- JAMCO Flammable Safety Cabinet, 44 Gal., Yellow (BS44YP)
- JAMCO Flammable Liquid Safety Cabinet, Manual, Standard (RC60)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (FM44YP)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow, Depth: 22" (BT12YP)
- JUSTRITE Justrite Flammable Cabinet With Self Close Double Door 90 Gallon (899020)
- Jamco Safety Cabinets