Shop All Safety Cabinets
Jamco
Flammable Liquid Safety Cabinet, 34" D
Mfr # RC2
Zoro # G7171068
product price: $1,065.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,065.99
Free 30-Day Returns
Key Features
- Capacity 120 gal
- Width 59 in
- Depth 34 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # RC2
- Zoro # G7171068
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 59 in |
Depth | 34 in |
Height | 65 in |
Door Opening Height | 59 in |
Door Opening Width | 55 in |
Exterior Width | 59 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Hazmat | 59 in x 34 in x 65 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 59 in x 34 in x 65 in |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 120 gal, Height 65 in, Width 59 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Gray, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREDATOR Cut/Impact Resistant Glove, A9, M, PR (PD4900M)
- MSA SAFETY Lanyard, 6 ft., Gray (10190397)
- FIRE-DEX Firefighter Boot, Leather, 11-1/2, W, PR (FDXL200-11.5W)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, M, PR (263332)
- JAMCO Paints and Inks Cabinet, 18 gal., Red, Door Type: Self-closing (BN18RP)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (FM44YP)
- JAMCO Pesticide Safety Cabinet, 45 gal., 65"H, Green (FL45EP)
- JAMCO Cabinet, 2-Dr, 55 gal., Flammable, 34 x 65 x 34 (BV1YP)
- JAMCO Flammable Safety Cabinet, 44 Gal., Yellow (BS44YP)
- JAMCO Corrosive Safety Cabinet, 24 gal., 18in.D (CL24BP)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- Jamco Safety Storage