Shop All Safety Cabinet Accessories
Jamco
Flammable Cabinet Shelf, 20 in W
Mfr # GL123
Zoro # G903753383
original price:
$136.55
18% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend None
- For Use With Cabinet/Locker Capacity 12 gal, 18 gal, 24 gal, 6 gal
- Depth 14 1/8 in
- Compatible Mfr. Model Number CK06, CK18, CK24, CL06, CL12, CL18, CL24, FK06, FK12, FK18, FK24, FL06, FL12, FL18, FL24
- Width 19 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # GL123
- Zoro # G903753383
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 14 1/8 in |
Width | 19 7/8 in |
Height | 1 1/2 in |
Dimensions (WxD) - Shelves | 19 7/8 in x 14 1/8 in |
Dimensions (WxDxH) - Shelves | 19 7/8 in x 14 1/8 in x 1 1/2 in |
Details
Legend | None |
Item | Flammable cabinet extra shelf |
For Use With Cabinet/Locker Capacity | 12 gal, 18 gal, 24 gal, 6 gal |
Compatible Mfr. Model Number | CK06, CK18, CK24, CL06, CL12, CL18, CL24, FK06, FK12, FK18, FK24, FL06, FL12, FL18, FL24 |
For Use With | Safety Flammable Cabinet |
Material | Steel |
Accessory Type | Shelf |
Load Capacity | 350 lb |
For Use With Product Type | Cabinet |
Color | Silver |
Spill Capacity | 0 gal |
For Use With Cabinet/Locker Type | Corrosive Cabinets, Pesticide Cabinets |
Description
Flammable cabinet extra shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number CK06, CK18, CK24, CL06, CL12, CL18, CL24, FK06, FK12, FK18, FK24, FL06, FL12, FL18, FL24, Depth 14 1/8 in, For Use With Safety Flammable Cabinet, For Use With Cabinet/Locker Capacity 12 gal, 18 gal, 24 gal, 6 gal, For Use With Cabinet/Locker Type Corrosive Cabinets, Pesticide Cabinets, For Use With Product Type Cabinet, Height 1 1/2 in, Includes Not Applicable, Legend None, Load Capacity 350 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, 18" Height, Aluminum, 24" x 18", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-A-1824-L-19513)
- ARMACELL 3/4" X 36" X 48" Armaflex Sheet 96/Ctn (APS34043)
- DYMO RHINO (R) Heat Shrink Tube Label 1/2" x 60"H, Black on White (18055)
- VIKING Safety Vest, Mesh, Green, 2XL/3XL (U6125G-2XL/3XL)
- JAMCO Extra Shelf, Safety Cabinet, 18X43 (GS143S)
- JAMCO Flammable Cabinet Shelf, 44 1/2 in W (GS422)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS123)
- JAMCO Flammable Cabinet Shelf, 30 3/4 in W (GS134)
- JAMCO Drum Roller (DA)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS323)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- Jamco Safety Cabinet Accessories